Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Solenoid Air Control Valve, 3/8 In, 120VAC

PARKER| Zoro #: G1040462| Mfr #: L6553910253

$499.33 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: Plug-In
Pilot Port Size: 3/8" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1040462 Mfr #: L6553910253
Item: Solenoid Air Control ValveElectrical Connections: Plug-In
Pilot Port Size: 3/8" NPTBody Style: Body Ported
Override: LockingOverall Length: 7-1/2"
Pressure Range: 35 to 145 psiActuator/Return: Solenoid/Solenoid
Ambient Temp. Range: 0 Degrees to 125 Degrees FOverall Height: 5-1/4"
NEMA Classification: NEMA 1, 12Pipe Size: 3/8"
Standards: CSA, ULOverall Width: 3"
Air Valve Type: 4-Way, 2-PositionVoltage: 120VAC
Coefficient of Volume: 5Country of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Solenoid, Body Style Body Ported, Pipe Size 3/8 In., Voltage 120VAC, Pilot Port Size 3/8 In. NPT, Coefficient of Volume 5, Plug-In Electrical Connections, Pressure Range 35 to 145 psi, Ambient Temp. Range 0 Degrees to 125 Degrees F, Override Locking, Overall Height 5-1/4 In., Overall Length 7-1/2 In., Overall Width 3 In., NEMA Classification NEMA 1, 12, Standards CSA, UL

Reviews