Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Solenoid Air Control Valve, 3/8 In, 120VAC
  • Zoro #: G0262211
  • Mfr #: L6653923153
$764.67
  • Actuator/Return: Solenoid/Solenoid
  • Overall Height: 5-1/4"
  • Overall Length: 9-1/2"
See full product details
This item ships free.

Parker #L6653923153 Specifications

  • Zoro #: G0262211
  • Mfr #: L6653923153
Actuator/Return: Solenoid/Solenoid Overall Height: 5-1/4"
Overall Length: 9-1/2" Air Valve Type: 4-Way, 3-Position
Center Position: Closed Valve Actuator / Return: Solenoid / Solenoid
Operational Pressure Range: 35 to 145 psi Override: Locking
Pipe Size: 3/8" Standards: CSA, UL
Voltage: 120VAC Valve Ways and Positions: 4-Way/3-Position
Ambient Temp. Range: 0 Degrees to 125 Degrees F Pressure Range: 35 to 145 psi
Pilot Port Size: 3/8" NPT Coefficient of Volume: 4.5
NEMA Classification: NEMA 1, 12 Electrical Connections: Plug-In
Overall Width: 3" Item: Solenoid Air Control Valve
Max. CFM - Valves: 4.80 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 120VAC, Center Position Closed, Valve Actuator / Return Solenoid / Solenoid, Pipe Size 3/8 In., Max. CFM - Valves 4.80, Operational Pressure Range 35 to 145 psi, NEMA Classification NEMA 1, 12, Pilot Port Size 3/8 In. NPT, Coefficient of Volume 4.5, Plug-In Electrical Connections, Ambient Temp. Range 0 Degrees to 125 Degrees F, Override Locking, Overall Height 5-1/4 In., Overall Length 9-1/2 In., Overall Width 3 In.

Reviews of Parker #L6653923153