Solenoid Air Control Valve, 3/8 In, 24VDC

PARKER| Zoro #: G0739164| Mfr #: B612BB549A

$125.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: 15mm, 3-Pin Male DIN
Pilot Port Size: 3/8" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0739164 Mfr #: B612BB549A
Item: Solenoid Air Control ValveElectrical Connections: 15mm, 3-Pin Male DIN
Pilot Port Size: 3/8" NPTBody Style: Body Ported
Override: Non-Locking FlushOverall Length: 6-3/4"
Pressure Range: 20 to 145 psiActuator/Return: Solenoid/Spring
Ambient Temp. Range: 5 Degrees to 120 Degrees FOverall Height: 2-1/2"
NEMA Classification: NEMA 4Pipe Size: 3/8"
Standards: CE, CSA, cUSOverall Width: 1-1/2"
Air Valve Type: 4-Way, 2-PositionVoltage: 24VDC
Coefficient of Volume: 2.7Country of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Spring, Body Style Body Ported, Pipe Size 3/8 In., Voltage 24VDC, Pilot Port Size 3/8 In. NPT, Coefficient of Volume 2.7, 15mm, 3-Pin Male DIN Electrical Connections, Pressure Range 20 to 145 psi, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Non-Locking Flush, Overall Height 2-1/2 In., Overall Length 6-3/4 In., Overall Width 1-1/2 In., NEMA Classification NEMA 4, Standards CE, CSA, cUS

Reviews