Solenoid Air Control Valve, 3/8 In, 24VDC

PARKER| Zoro #: G1866006| Mfr #: B652BB549A

$214.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Center Position: Closed
Item: Solenoid Air Control Valve
Electrical Connections: 15mm, 3-Pin Male DIN
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1866006 Mfr #: B652BB549A
Center Position: ClosedItem: Solenoid Air Control Valve
Electrical Connections: 15mm, 3-Pin Male DINPilot Port Size: 3/8" NPT
Override: Non-Locking FlushOverall Length: 9-1/2"
Pressure Range: 30 to 145 psiActuator/Return: Solenoid/Solenoid
Ambient Temp. Range: 5 Degrees to 120 Degrees FOverall Height: 2-1/2"
NEMA Classification: NEMA 4Pipe Size: 3/8"
Standards: CE, CSA, cUSOverall Width: 1-1/2"
Body Style: Body PortedAir Valve Type: 4-Way, 3-Position
Voltage: 24VDCCoefficient of Volume: 2.1
Country of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 3-Position, Closed Center Position, Actuator/Return Solenoid/Solenoid, Body Style Body Ported, Pipe Size 3/8 In., Voltage 24VDC, Pilot Port Size 3/8 In. NPT, Coefficient of Volume 2.1, 15mm, 3-Pin Male DIN Electrical Connections, Pressure Range 30 to 145 psi, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Non-Locking Flush, Overall Height 2-1/2 In., Overall Length 9-1/2 In., Overall Width 1-1/2 In., NEMA Classification NEMA 4, Standards CE, CSA, cUS

Reviews