Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Solenoid Air Control Valve, 3/8 In, 24VDC

PARKER| Zoro #: G1476876| Mfr #: B672BB549A

$218.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Actuator/Return: Solenoid/Solenoid
Override: Non-Locking Flush
Center Position: Closed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1476876 Mfr #: B672BB549A
Actuator/Return: Solenoid/SolenoidOverride: Non-Locking Flush
Center Position: ClosedAir Valve Type: 4-Way, 3-Position
Pipe Size: 3/8"Overall Length: 9-1/2"
Pressure Range: 30 to 145 psiOverall Height: 2-1/2"
Voltage: 24VDCElectrical Connections: 15mm, 3-Pin Male DIN
Pilot Port Size: 3/8" NPTCoefficient of Volume: 2.1
Ambient Temp. Range: 5 Degrees to 120 Degrees FOverall Width: 1-1/2"
Item: Solenoid Air Control ValveBody Style: Body Ported
Standards: CE, CSA, cUSNEMA Classification: NEMA 4
Country of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 3-Position, Closed Center Position, Actuator/Return Solenoid/Solenoid, Body Style Body Ported, Pipe Size 3/8 In., Voltage 24VDC, Pilot Port Size 3/8 In. NPT, Coefficient of Volume 2.1, 15mm, 3-Pin Male DIN Electrical Connections, Pressure Range 30 to 145 psi, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Non-Locking Flush, Overall Height 2-1/2 In., Overall Length 9-1/2 In., Overall Width 1-1/2 In., NEMA Classification NEMA 4, Standards CE, CSA, cUS

Reviews