Solenoid Air Control Valve, 3/8 In, 24VDC

PARKER| Zoro #: G1834375| Mfr #: L6653922149

$639.82 /ea

This item ships free. Details.Standard ground shipping.
Details:
Center Position: Open
Item: Solenoid Air Control Valve
Electrical Connections: Plug-In
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1834375 Mfr #: L6653922149
Center Position: OpenItem: Solenoid Air Control Valve
Electrical Connections: Plug-InPilot Port Size: 3/8" NPT
Override: LockingOverall Length: 9-1/2"
Pressure Range: 35 to 145 psiActuator/Return: Solenoid/Solenoid
Ambient Temp. Range: 0 Degrees to 125 Degrees FOverall Height: 5-1/4"
NEMA Classification: NEMA 1, 12Pipe Size: 3/8"
Standards: CSA, ULOverall Width: 3"
Air Valve Type: 4-Way, 3-PositionVoltage: 24VDC
Coefficient of Volume: 4.5Country of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 3-Position, Open Center Position, Actuator/Return Solenoid/Solenoid, Pipe Size 3/8 In., Voltage 24VDC, Pilot Port Size 3/8 In. NPT, Coefficient of Volume 4.5, Plug-In Electrical Connections, Pressure Range 35 to 145 psi, Ambient Temp. Range 0 Degrees to 125 Degrees F, Override Locking, Overall Height 5-1/4 In., Overall Length 9-1/2 In., Overall Width 3 In., NEMA Classification NEMA 1, 12, Standards CSA, UL

Reviews