Solenoid Air Control Valve, 3/8 In, 24VDC

PARKER| Zoro #: G2018886| Mfr #: N3153904553

$324.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: Plug-In
Pilot Port Size: 3/8" x 1/2" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2018886 Mfr #: N3153904553
Item: Solenoid Air Control ValveElectrical Connections: Plug-In
Pilot Port Size: 3/8" x 1/2" NPTOverride: Non-Locking Manual
Overall Length: 4"Pressure Range: 20 to 140 psi
Actuator/Return: Solenoid/SpringAmbient Temp. Range: 0 Degrees to 125 Degrees F
Overall Height: 8-3/4"NEMA Classification: NEMA 4
Normally Open / Normally Closed: Normally ClosedPilot Pressure: 25
Pipe Size: 3/8"Shifting Technology: Slow
Standards: CEOverall Width: 4-1/2"
Body Style: Body PortedAir Valve Type: 2-Way, 2-Position
Voltage: 24VDCCoefficient of Volume: 9.3
Country of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 2-Way, 2-Position, Normally Closed, Actuator/Return Solenoid/Spring, Body Style Body Ported, Pipe Size 3/8 In., Voltage 24VDC, Pilot Port Size 3/8 In. x 1/2 In. NPT, Pilot Pressure 25, Coefficient of Volume 9.3, Plug-In Electrical Connections, Shifting Technology Slow, Pressure Range 20 to 140 psi, Ambient Temp. Range 0 Degrees to 125 Degrees F, Override Non-Locking Manual, Overall Height 8-3/4 In., Overall Length 4 In., Overall Width 4-1/2 In.

Reviews