BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Solenoid Air Control Valve, 3/8 In, 24VDC

PARKER| Zoro #: G0802182| Mfr #: N3554904549

$259.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: Plug-In
Pilot Port Size: 1/2" x 1/2" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0802182 Mfr #: N3554904549
Item: Solenoid Air Control ValveElectrical Connections: Plug-In
Pilot Port Size: 1/2" x 1/2" NPTOverride: Non-Locking Manual
Overall Length: 3"Pressure Range: 20 to 140 psi
Actuator/Return: Solenoid/SpringAmbient Temp. Range: 0 Degrees to 125 Degrees F
Overall Height: 8"NEMA Classification: NEMA 4
Normally Open / Normally Closed: Normally ClosedPipe Size: 3/8"
Shifting Technology: SlowStandards: CE
Overall Width: 3-1/2"Body Style: Body Ported
Air Valve Type: 3-Way, 2-PositionVoltage: 24VDC
Coefficient of Volume: 3.8Country of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 3-Way, 2-Position, Normally Closed, Actuator/Return Solenoid/Spring, Body Style Body Ported, Pipe Size 3/8 In., Voltage 24VDC, Pilot Port Size 1/2 In. x 1/2 In. NPT, Coefficient of Volume 3.8, Plug-In Electrical Connections, Shifting Technology Slow, Pressure Range 20 to 140 psi, Ambient Temp. Range 0 Degrees to 125 Degrees F, Override Non-Locking Manual, Overall Height 8 In., Overall Length 3 In., Overall Width 3-1/2 In., NEMA Classification NEMA 4, Standards CE

Reviews