Solenoid Valve, 1/2 ODF, Without Coil

PARKER| Zoro #: G1729411| Mfr #: R20E84

$76.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1729411 Mfr #: R20E84
Item: Refrigeration Solenoid ValveConnection: ODF
Type: Two Way Normally ClosedPort (In.): 1/4
R-134A Suction Line Tons @ 40 Deg. (F): 0.45Connection Type/Size (In.): Sweat 1/2
R-134A Liquid Line Tons @ 5 PSI: 4.29R-410A Suction Line Tons @ 40 Deg. (F): 0.73
R-410A Liquid Line Tons @ 5 PSI: 6.61Safe Working Pressure (PSI): 650
Body Type: Forged BrassAgency Compliance: UL CSA CE
Gasket Material: RulonCountry of Origin (subject to change): United States

Product Description

Refrigeration Solenoid Valve, Two Way Normally Closed, Sweat 1/2, ODF Connection, Port (In.) 1/4, 4.29, 0.45, 6.61, 0.73, Safe Working Pressure (PSI) 650, Forged Brass, Rulon, UL CSA CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.