Solenoid Valve, 1/2 ODF, Without Coil

PARKER| Zoro #: G1311572| Mfr #: R30E124

$89.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1311572 Mfr #: R30E124
Item: Refrigeration Solenoid ValveR-410A Liquid Line Tons @ 5 PSI: 12.9
Safe Working Pressure (PSI): 650Body Type: Forged Brass
Agency Compliance: UL CSA CEGasket Material: Rulon
Connection: ODFType: Two Way Normally Closed
Port (In.): 3/8R-134A Suction Line Tons @ 40 Deg. (F): 0.88
Connection Type/Size (In.): Sweat 1/2R-134A Liquid Line Tons @ 5 PSI: 8.38
R-410A Suction Line Tons @ 40 Deg. (F): 1.42Country of Origin (subject to change): United States

Product Description

Refrigeration Solenoid Valve, Two Way Normally Closed, Sweat 1/2, ODF Connection, Port (In.) 3/8, 8.38, 0.88, 12.9, 1.42, Safe Working Pressure (PSI) 650, Forged Brass, Rulon, UL CSA CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.