Solenoid Valve, 3/8 ODF, Without Coil

PARKER| Zoro #: G0379976| Mfr #: R20E83

$75.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0379976 Mfr #: R20E83
Item: Refrigeration Solenoid ValveR-134A Suction Line Tons @ 40 Deg. (F): 0.45
Connection Type/Size (In.): Sweat 3/8R-134A Liquid Line Tons @ 5 PSI: 4.29
R-410A Suction Line Tons @ 40 Deg. (F): 0.73R-410A Liquid Line Tons @ 5 PSI: 6.61
Safe Working Pressure (PSI): 650Body Type: Forged Brass
Agency Compliance: UL CSA CEGasket Material: Rulon
Connection: ODFType: Two Way Normally Closed
Port (In.): 1/4Country of Origin (subject to change): United States

Product Description

Refrigeration Solenoid Valve, Two Way Normally Closed, Sweat 3/8, ODF Connection, Port (In.) 1/4, 4.29, 0.45, 6.61, 0.73, Safe Working Pressure (PSI) 650, Forged Brass, Rulon, UL CSA CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.