SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/8" Compr Stainless Steel Mini Ball Valve 3-Way

PARKER| Zoro #: G0756472| Mfr #: 2A-MB2XPFA-SSP

$123.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: 316 Stainless SteelMax. Pressure: 2500 psi CWPValve Structure: 1-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0756472 Mfr #: 2A-MB2XPFA-SSP
Body Material: 316 Stainless SteelMax. Pressure: 2500 psi CWP
Valve Structure: 1-PieceBody Style: 3-Way
Body Seal Material: PTFETube Size: 1/8"
Connection Type: Comp. x Comp. x Comp.Ball Valve Product Group: Manual
Handle Type: LeverStem Material: 316 Stainless Steel
Valve Basic Body Material: Stainless SteelItem: Mini Ball Valve
Pipe Size: 1/8"Stem Type: 1-Piece Stem/Ball
Port: StandardTemp. Range: -65 Degrees to 300 Degrees F
Seat Material: PFAFeatures: A-Lok(R) Compression
Standards: ASTM A 276 Type 316Handle Material: Nylon
Ball Material: 316 stainless steelCountry of Origin (subject to change): United States

Description

Mini Ball Valve, Body Material 316 Stainless Steel, Body Style 3-Way, 1-Piece, Pipe Size 1/8 In., Tube Size 1/8 In., Connection Type Comp. x Comp. x Comp., Standard Port, Max. Pressure 2500 psi CWP, Temp. Range -65 Degrees to 300 Degrees F, Ball Material 316 Stainless Steel, Seat Material PFA, Stem Type 1-Piece Stem/Ball, Handle Type Lever, Handle Material Nylon, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews