SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/8" Compr Stainless Steel Mini Ball Valve 3-Way

PARKER| Zoro #: G1292417| Mfr #: 6Z-MB6XPFA-SSP

$206.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: 316 Stainless SteelMax. Pressure: 3000 psi CWPValve Structure: 1-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1292417 Mfr #: 6Z-MB6XPFA-SSP
Body Material: 316 Stainless SteelMax. Pressure: 3000 psi CWP
Valve Structure: 1-PieceBody Style: 3-Way
Body Seal Material: PTFETube Size: 3/8"
Connection Type: Comp. x Comp. x Comp.Ball Valve Product Group: Manual
Handle Type: LeverStem Material: 316 Stainless Steel
Valve Basic Body Material: Stainless SteelItem: Mini Ball Valve
Stem Type: 1-Piece Stem/BallPort: Standard
Temp. Range: -65 Degrees to 300 Degrees FSeat Material: PFA
Features: CPI(TM) CompressionStandards: ASTM A 276 Type 316
Handle Material: NylonBall Material: 316 stainless steel
Country of Origin (subject to change): United States

Description

Mini Ball Valve, Body Material 316 Stainless Steel, Body Style 3-Way, 1-Piece, Tube Size 3/8 In., Connection Type Comp. x Comp. x Comp., Standard Port, Max. Pressure 3000 psi CWP, Temp. Range -65 Degrees to 300 Degrees F, Ball Material 316 Stainless Steel, Seat Material PFA, Stem Type 1-Piece Stem/Ball, Handle Type Lever, Handle Material Nylon, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews