KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" Compr Stainless Steel Mini Ball Valve Angle

PARKER| Zoro #: G2294406| Mfr #: 4A-MB4APFA-SSP

$124.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Stem Type: 1-Piece Stem/Ball
Tube Size: 1/4"
Temp. Range: -65 Degrees to 300 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2294406 Mfr #: 4A-MB4APFA-SSP
Stem Type: 1-Piece Stem/BallTube Size: 1/4"
Temp. Range: -65 Degrees to 300 Degrees FBody Material: 316 Stainless Steel
Max. Pressure: 2500 psi CWPBody Style: Angle
Stem Material: 316 Stainless SteelValve Structure: 1-Piece
Seat Material: PFAValve Basic Body Material: Stainless Steel
Ball Material: 316 stainless steelPipe Size: 1/4"
Body Seal Material: PTFEItem: Mini Ball Valve
Handle Type: LeverBall Valve Product Group: Manual
Features: A-Lok(R) CompressionHandle Material: Nylon
Connection Type: Comp. x Comp.Port: Standard
Standards: ASTM A 276 Type 316Country of Origin (subject to change): United States

Description

Mini Ball Valve, Body Material 316 Stainless Steel, Body Style Angle, 1-Piece, Pipe Size 1/4 In., Tube Size 1/4 In., Connection Type Comp. x Comp., Standard Port, Max. Pressure 2500 psi CWP, Temp. Range -65 Degrees to 300 Degrees F, Ball Material 316 Stainless Steel, Seat Material PFA, Stem Type 1-Piece Stem/Ball, Handle Type Lever, Handle Material Nylon, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews