1/2" Compr Stainless Steel Ball Valve Inline

PARKER| Zoro #: G0310283| Mfr #: 8A-B8LJ2-SSP

$251.74 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Valve Structure: 3-Piece
Tube Size: 1/2"
Ball Material: 316 stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0310283 Mfr #: 8A-B8LJ2-SSP
Valve Structure: 3-PieceTube Size: 1/2"
Ball Material: 316 stainless steelPipe Size: 1/2"
Stem Type: Self-AdjustingHandle Type: Lever
Stem Material: 316 Stainless SteelBody Seal Material: PTFE
Valve Basic Body Material: Stainless SteelMax. Pressure: 6000 psi CWP
Body Style: InlineSeat Material: PCTFE
Features: A-Lok(R) CompressionHandle Material: Nylon
Connection Type: Comp. x Comp.Temp. Range: -65 Degrees to 350 Degrees F
Standards: ASTM A 276 Type 316Ball Valve Product Group: Manual
Item: Ball ValveBody Material: 316 Stainless Steel
Port: StandardCountry of Origin (subject to change): United States

Description

Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 3-Piece, Pipe Size 1/2 In., Tube Size 1/2 In., Connection Type Comp. x Comp., Standard Port, Max. Pressure 6000 psi CWP, Temp. Range -65 Degrees to 350 Degrees F, Ball Material 316 Stainless Steel, Seat Material PCTFE, Stem Type Self-Adjusting, Handle Type Lever, Handle Material Nylon, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews