SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" Compr Stainless Steel Mini Ball Valve Inline

PARKER| Zoro #: G2311985| Mfr #: 8Z-B8LJ2-SSP

$216.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: 316 Stainless SteelMax. Pressure: 6000 psi CWPValve Structure: 3-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2311985 Mfr #: 8Z-B8LJ2-SSP
Body Material: 316 Stainless SteelMax. Pressure: 6000 psi CWP
Valve Structure: 3-PieceBody Style: Inline
Body Seal Material: PTFETube Size: 1/2"
Connection Type: Comp. x Comp.Ball Valve Product Group: Manual
Handle Type: LeverStem Material: 316 Stainless Steel
Valve Basic Body Material: Stainless SteelItem: Mini Ball Valve
Stem Type: Self-AdjustingPort: Standard
Temp. Range: -65 Degrees to 350 Degrees FSeat Material: PCTFE
Features: CPI(TM) Compression, Panel MountStandards: ASTM A 276 Type 316
Handle Material: NylonBall Material: 316 stainless steel
Country of Origin (subject to change): United States

Description

Mini Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 3-Piece, Tube Size 1/2 In., Connection Type Comp. x Comp., Standard Port, Max. Pressure 6000 psi CWP, Temp. Range -65 Degrees to 350 Degrees F, Ball Material 316 Stainless Steel, Seat Material PCTFE, Stem Type Self-Adjusting, Handle Type Lever, Handle Material Nylon, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews