3/8" Compr Stainless Steel Mini Ball Valve Inline

PARKER| Zoro #: G2102861| Mfr #: 6Z-B6LJ2-SSP

$113.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Valve Structure: 3-Piece
Tube Size: 3/8"
Ball Material: 316 stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2102861 Mfr #: 6Z-B6LJ2-SSP
Valve Structure: 3-PieceTube Size: 3/8"
Ball Material: 316 stainless steelStem Type: Self-Adjusting
Handle Type: LeverStem Material: 316 Stainless Steel
Body Seal Material: PTFEValve Basic Body Material: Stainless Steel
Connection Type: Comp. x Comp.Body Style: Inline
Seat Material: PCTFEFeatures: CPI(TM) Compression, Panel Mount
Handle Material: NylonMax. Pressure: 6000 psi CWP
Temp. Range: -65 Degrees to 350 Degrees FStandards: ASTM A 276 Type 316
Ball Valve Product Group: ManualItem: Mini Ball Valve
Body Material: 316 Stainless SteelPort: Standard
Country of Origin (subject to change): United States

Description

Mini Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 3-Piece, Tube Size 3/8 In., Connection Type Comp. x Comp., Standard Port, Max. Pressure 6000 psi CWP, Temp. Range -65 Degrees to 350 Degrees F, Ball Material 316 Stainless Steel, Seat Material PCTFE, Stem Type Self-Adjusting, Handle Type Lever, Handle Material Nylon, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews