KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" Compr Stainless Steel Mini Ball Valve Inline

PARKER| Zoro #: G1933172| Mfr #: 6Z-MB6LPFA-SSP

$104.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Stem Type: 1-Piece Stem/Ball
Tube Size: 3/8"
Temp. Range: -65 Degrees to 300 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1933172 Mfr #: 6Z-MB6LPFA-SSP
Stem Type: 1-Piece Stem/BallTube Size: 3/8"
Temp. Range: -65 Degrees to 300 Degrees FBody Material: 316 Stainless Steel
Max. Pressure: 3000 psi CWPBody Style: Inline
Stem Material: 316 Stainless SteelValve Structure: 1-Piece
Seat Material: PFAValve Basic Body Material: Stainless Steel
Ball Material: 316 stainless steelBody Seal Material: PTFE
Item: Mini Ball ValveHandle Type: Lever
Ball Valve Product Group: ManualFeatures: CPI(TM) Compression, Panel Mount
Handle Material: NylonConnection Type: Comp. x Comp.
Port: StandardStandards: ASTM A 276 Type 316
Country of Origin (subject to change): United States

Description

Mini Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 1-Piece, Tube Size 3/8 In., Connection Type Comp. x Comp., Standard Port, Max. Pressure 3000 psi CWP, Temp. Range -65 Degrees to 300 Degrees F, Ball Material 316 Stainless Steel, Seat Material PFA, Stem Type 1-Piece Stem/Ball, Handle Type Lever, Handle Material Nylon, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews