SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" FNPT Stainless Steel Ball Valve Inline

PARKER| Zoro #: G1268303| Mfr #: 8F-B8LJ2-SSP

$264.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: 316 Stainless SteelMax. Pressure: 6000 psi CWPValve Structure: 3-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1268303 Mfr #: 8F-B8LJ2-SSP
Body Material: 316 Stainless SteelMax. Pressure: 6000 psi CWP
Valve Structure: 3-PieceBody Style: Inline
Body Seal Material: PTFEConnection Type: FNPT x FNPT
Ball Valve Product Group: ManualHandle Type: Lever
Stem Material: 316 Stainless SteelValve Basic Body Material: Stainless Steel
Item: Ball ValvePipe Size: 1/2"
Stem Type: Self-AdjustingPort: Standard
Temp. Range: -65 Degrees to 350 Degrees FSeat Material: PCTFE
Standards: ASTM A 276 Type 316Handle Material: Nylon
Ball Material: 316 stainless steelCountry of Origin (subject to change): United States

Description

Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 3-Piece, Pipe Size 1/2 In., Connection Type FNPT x FNPT, Standard Port, Max. Pressure 6000 psi CWP, Temp. Range -65 Degrees to 350 Degrees F, Ball Material 316 Stainless Steel, Seat Material PCTFE, Stem Type Self-Adjusting, Handle Type Lever, Handle Material Nylon, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews