BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/8" FNPT Stainless Steel Ball Valve Inline

PARKER| Zoro #: G1599272| Mfr #: 6F-B8LJ2-SSP

$166.38 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Style: InlineBody Seal Material: PTFEItem: Ball Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1599272 Mfr #: 6F-B8LJ2-SSP
Body Style: InlineBody Seal Material: PTFE
Item: Ball ValveHandle Type: Lever
Valve Structure: 3-PieceStandards: ASTM A 276 Type 316
Handle Material: NylonPipe Size: 3/8"
Connection Type: FNPT x FNPTStem Type: Self-Adjusting
Seat Material: PCTFETemp. Range: -65 Degrees to 350 Degrees F
Port: StandardStem Material: 316 stainless steel
Ball Material: 316 stainless steelValve Basic Body Material: Stainless Steel
Body Material: 316 Stainless SteelMax. Pressure: 6000 psi CWP
Ball Valve Product Group: ManualCountry of Origin (subject to change): United States

Description

Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 3-Piece, Pipe Size 3/8 In., Connection Type FNPT x FNPT, Standard Port, Max. Pressure 6000 psi CWP, Temp. Range -65 Degrees to 350 Degrees F, Ball Material 316 Stainless Steel, Seat Material PCTFE, Stem Type Self-Adjusting, Handle Type Lever, Handle Material Nylon, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews