JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Steel Nut, Inverted, 3/4 In., PK10

PARKER| Zoro #: G1832835| Mfr #: 411FS-12

$64.70 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1832835 Mfr #: 411FS-12
Flare Type: InvertedStandards: SAE J512
Tube Fitting Material: Zinc Chromate SteelTemp. Range: -65 Degrees To 250 Degrees F
Specific Fitting Shape: NutCompliance: SAE J512
Basic Fitting Shape: NutItem: Steel Nut
Basic Fitting Material: MetalFlare Thread Size: 1-1/16-16
Max. Pressure: 550 psiTube Size: 3/4"
Hex Size: 1-1/16"Country of Origin (subject to change): United States

Product Description

Steel Nut,3/4In,Steel,550PSI,Pk10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.