Steel Nut, Inverted, 3/8 In., PK10

PARKER| Zoro #: G1688976| Mfr #: 411FS-6

$10.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1688976 Mfr #: 411FS-6
Basic Fitting Material: MetalStandards: SAE J512
Basic Fitting Shape: NutTube Fitting Material: Zinc Chromate Steel
Flare Type: InvertedItem: Steel Nut
Compliance: SAE J512Specific Fitting Shape: Nut
Temp. Range: -65 Degrees To 250 Degrees FFlare Thread Size: 5/8-18
Max. Pressure: 1000 psiTube Size: 3/8"
Hex Size: 5/8"Country of Origin (subject to change): United States

Product Description

Steel Nut, 3/8In, Steel, 1000PSI, Pk10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.