SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Street Elbow, 3/8 In, NPT, PFA

PARKER| Zoro #: G1300415| Mfr #: PSE-66-P

$31.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 3/8Length (In.): 0.99Item: Street Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1300415 Mfr #: PSE-66-P
Pipe Size (In.): 3/8Length (In.): 0.99
Item: Street ElbowMaterial: PFA
Connection: NPTPressure (PSI): 125
Temp. Range: 0 to 350FTube Size: 3/8"
Type: 90 DegreeCountry of Origin (subject to change): United States

Description

Street Elbow, 90 Degree, Pipe Size 3/8 In, NPT Connection, Material of Construction PFA, Pressure 125 PSI, Temp. Range 0 to 350 Deg F, Length 0.99 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews