KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" FNPT x MNPT SS Street 45 Degree Elbow

PARKER| Zoro #: G1434395| Mfr #: 6-6 SVE-SS

$67.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3/8"
Fitting Connection Type: FNPT x MNPT
Specific Fitting Shape: 45 Degrees Street Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1434395 Mfr #: 6-6 SVE-SS
Pipe Size (Fittings): 3/8"Fitting Connection Type: FNPT x MNPT
Specific Fitting Shape: 45 Degrees Street ElbowMax. Pressure: 5000 psi
Pipe Fitting Material: Stainless SteelBasic Fitting Shape: Elbow
Basic Fitting Material: MetalTemp. Range: -425 Degrees to 1200 Degrees F
Item: Street Elbow, 45 DegreesFittings Sub-Category: Elbows
Hex Size: 7/8"Standards: ANSI B31.1
Country of Origin (subject to change): United States

Description

Street Elbow, 45 Degrees , Pipe Fitting Material Stainless Steel, Pipe Size (Fittings) 3/8 In., Fitting Connection Type FNPT x MNPT, Max. Pressure 5000 psi, Hex Size 7/8 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ANSI B31.1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews