Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

1/4" FNPT x MNPT SS Street 45 Degree Elbow

PARKER | Zoro #: G0925111 | Mfr #: 4-4 SVE-SS

$ 54.38 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Parker #4-4 SVE-SS Specifications

Zoro #: G0925111 Mfr #: 4-4 SVE-SS
Fittings Sub-Category: Elbows Pipe Fitting Material: Stainless Steel
Max. Pressure: 5600 psi Specific Pipe Fitting Shape: 45 Degrees Street Elbow
Temp. Range: -425 Degrees to 1200 Degrees F Pipe Fitting Connection Type: FNPT x MNPT
Pipe Size (Fittings): 1/4" Item: Street Elbow, 45 Degrees
Basic Pipe Fitting Shape: Elbow Basic Pipe Fitting Material: Metal
Standards: ANSI B31.1 Hex Size: 3/4"
Country of Origin (subject to change): United States

Description

Street Elbow, 45 Degrees , Pipe Fitting Material Stainless Steel, Pipe Size - Pipe Fitting 1/4 In., Fitting Connection Type FNPT x MNPT, Max. Pressure 5600 psi, Hex Size 3/4 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ANSI B31.1, 0.63 In. Fitting Length

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews