SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/8" FNPT x MNPT SS Street 45 Degree Elbow

PARKER| Zoro #: G1058696| Mfr #: 2-2 SVE-SS

$41.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 45 Degrees Street ElbowMax. Pressure: 5500 psiStandards: ANSI B31.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1058696 Mfr #: 2-2 SVE-SS
Specific Fitting Shape: 45 Degrees Street ElbowMax. Pressure: 5500 psi
Standards: ANSI B31.1Basic Fitting Material: Metal
Basic Fitting Shape: ElbowHex Size: 9/16"
Fittings Sub-Category: ElbowsFitting Connection Type: FNPT x MNPT
Temp. Range: -425 Degrees to 1200 Degrees FPipe Size (Fittings): 1/8"
Item: Street Elbow, 45 DegreesPipe Fitting Material: Stainless Steel
Country of Origin (subject to change): United States

Description

Street Elbow, 45 Degrees , Pipe Fitting Material Stainless Steel, Pipe Size (Fittings) 1/8 In., Fitting Connection Type FNPT x MNPT, Max. Pressure 5500 psi, Hex Size 9/16 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ANSI B31.1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews