1/8" FNPT x MNPT SS Street 90 Degree Elbow

PARKER| Zoro #: G1023477| Mfr #: 2-2 SE-SS

$24.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 5500 psiBasic Fitting Shape: ElbowFitting Connection Type: MNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1023477 Mfr #: 2-2 SE-SS
Max. Pressure: 5500 psiBasic Fitting Shape: Elbow
Fitting Connection Type: MNPT x FNPTFittings Sub-Category: Elbows
Specific Fitting Shape: 90 Degrees Street ElbowPipe Size (Fittings): 1/8"
Item: Street Elbow, 90 DegreesTemp. Range: -425 Degrees to 1200 Degrees F
Hex Size: 9/16"Basic Fitting Material: Metal
Standards: ANSI B31.1Pipe Fitting Material: Stainless Steel
Country of Origin (subject to change): United States

Description

Street Elbow, 90 Degrees , Pipe Fitting Material Stainless Steel, Pipe Size - Pipe Fitting 1/8 In., Fitting Connection Type MNPT x FNPT, Max. Pressure 5500 psi, Hex Size 9/16 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ANSI B31.1, 0.78 In. Fitting Length

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews