Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
10 Micron, 2-7/16" O.D., 20" H, Filter Cartridge
  • Zoro #: G0265291
  • Mfr #: 19R20
$61.06 ($10.18/unit)
  • Reduces: Particulates
  • Micron Rating: 10
  • Filter Reduces: Particulates
See full product details
This item ships free.

Parker #19R20 Specifications

  • Zoro #: G0265291
  • Mfr #: 19R20
Reduces: Particulates Micron Rating: 10
Filter Reduces: Particulates Filter Cartridge Media: Cotton, Steel, Tin
Standards: FDA Max. Pressure: 30 psid
Flow Rate: 10 gpm Material: FDA Grade Cotton (Filter Media), Tinned Steel (Core)
Filter Flow Rate: 10.00 gpm Filter Diameter: 2-1/2"
Height: 20" Filter Media: Cotton and Tin Steel Core
Microns: 10 Inside Dia.: 1"
Item: Filter Cartridge Outside Dia.: 2-7/16"
Application: Pre-filtration For Membranes, Filtration of Oxidizing Agents/Alkalies/Mineral Acids/Amines/Organic Acids and Solvents/Petroleum Oils Max. Temp.: 250 Degrees F
Filter Cartridges Sub-Category: String and Blanket Wound Cartridges Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filter Cartridge, String and Blanket Wound Cartridges, 10 Micron Rating, Height 20 In., Filter Diameter 2-1/2 In., Filter Cartridge Media Cotton, Steel, Tin, Filter Flow Rate 10.00 gpm, Max. Temp. 250 Degrees F, Filter Reduces Particulates, Max. Pressure 35 psi, Application Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., Standards FDA, Package Quantity 6

Restrictions and Compliance

Reviews of Parker #19R20