KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

String Wnd Cartridge, 10 gpm, 10 Mic, PK6

PARKER| Zoro #: G1594372| Mfr #: 19R20A

$69.03 /pk

This item ships free. Details.Standard ground shipping.
Details:
Max. Temp.: 120 Degrees F
Standards: FDA
Max. Pressure: 35 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1594372 Mfr #: 19R20A
Max. Temp.: 120 Degrees FStandards: FDA
Max. Pressure: 35 psiOutside Dia.: 2-1/2"
Flow Rate: 10 gpmMicrons: 10
Item: Filter CartridgeInside Dia.: 1"
Filter Cartridges Sub-Category: String and Blanket Wound CartridgesHeight: 20"
Reduces: ParticulatesFilter Media: Cotton and Polypropylene Core
Country of Origin (subject to change): United States

Description

Filter Cartridge, String and Blanket Wound Cartridges, 10 Micron Rating, Height 20 In., Filter Diameter 2-1/2 In., Filter Cartridge Media Cotton, Polypropylene, Filter Flow Rate 10.00 gpm, Max. Temp. 120 Degrees F, Filter Reduces Particulates, Max. Pressure 35 psi, Application Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., Standards FDA, Package Quantity 6

Reviews