String Wnd Cartridge, 10 gpm, 10 Mic, PK6

PARKER| Zoro #: G2078377| Mfr #: M19R20A

$67.48 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Temp.: 120 Degrees F
Inside Dia.: 1"
Max. Pressure: 35 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2078377 Mfr #: M19R20A
Max. Temp.: 120 Degrees FInside Dia.: 1"
Max. Pressure: 35 psiOutside Dia.: 2-1/2"
Flow Rate: 10 gpmMicrons: 10
Item: Filter CartridgeApplication: Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory
Filter Cartridges Sub-Category: String and Blanket Wound CartridgesHeight: 20"
Standards: FDAFilter Media: Polypropylene and Polypropylene Core
Country of Origin (subject to change): United States

Description

String Wound Filter Cartridge, 10 Microns, Filter Media Polypropylene and Polypropylene Core, Height 20 In., Outside Dia. 2-1/2 In., Flow Rate 10 gpm, Max. Temp. 120 Degrees F, Max. Pressure 35 psi, Application Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., Standards FDA, Package Quantity 6

Reviews