String Wnd Cartridge, 10 gpm, 150 Mic, PK6

PARKER| Zoro #: G0388175| Mfr #: K5B20G

$129.34 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0388175 Mfr #: K5B20G
Inside Dia.: 1"Max. Temp.: 750 Degrees F
Max. Pressure: 35 psiApplication: Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory
Item: String Wound Filter CartridgeFilter Media: Glass Fiber
Reduces: ParticulatesOutside Dia.: 2-7/16"
Filter Cartridges Sub-Category: String and Blanket Wound CartridgesMicrons: 150
Height: 20"Flow Rate: 10 gpm
Country of Origin (subject to change): United States

Product Description

String Wound Filter Cartridge, 150 Microns, Filter Media Glass Fiber, Height 20 In., Outside Dia. 2-7/16 In., Flow Rate 10 gpm, Max. Temp. 750 Degrees F, Max. Pressure 35 psi, Reduces Particulates, Application Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., For Use With 20 In. Housings, Package Quantity 6

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.