KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

String Wnd Cartridge, 12 gpm, 100 Mic, PK6

PARKER| Zoro #: G0642065| Mfr #: 8R20

$58.58 /pk

This item ships free. Details.Standard ground shipping.
Details:
Max. Temp.: 250 Degrees F
Standards: FDA
Outside Dia.: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0642065 Mfr #: 8R20
Max. Temp.: 250 Degrees FStandards: FDA
Outside Dia.: 2-1/2"Flow Rate: 12 GPM
Microns: 100Item: Filter Cartridge
Inside Dia.: 1"Filter Cartridges Sub-Category: String and Blanket Wound Cartridges
Height: 20"Reduces: Particulates
Filter Media: Cotton and Tin Steel CoreCountry of Origin (subject to change): United States

Description

Filter Cartridge, String and Blanket Wound Cartridges, 100 Micron Rating, Height 20 In., Filter Diameter 2-1/2 In., Filter Cartridge Media Cotton, Steel, Tin, Filter Flow Rate 12.00 gpm, Max. Temp. 250 Degrees F, Filter Reduces Particulates, Application Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., Standards FDA, Package Quantity 6

Reviews