KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

String Wnd Cartridge, 12 gpm, 100 Mic, PK6

PARKER| Zoro #: G2182205| Mfr #: T8R20A

$55.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 12 GPM
Application: Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory
Item: Filter Cartridge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2182205 Mfr #: T8R20A
Flow Rate: 12 GPMApplication: Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory
Item: Filter CartridgeInside Dia.: 1"
Height: 20"Microns: 100
Max. Temp.: 120 Degrees FOutside Dia.: 2-1/2"
Filter Cartridges Sub-Category: String and Blanket Wound CartridgesFilter Media: Polypropylene and Polypropylene Core
Country of Origin (subject to change): United States

Description

String Wound Filter Cartridge, 100 Microns, Filter Media Polypropylene and Polypropylene Core, Height 20 In., Outside Dia. 2-1/2 In., Flow Rate 12 gpm, Max. Temp. 120 Degrees F, Application Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., Package Quantity 6

Reviews