BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

String Wnd Cartridge, 12 gpm, 50 Mic, PK6

PARKER| Zoro #: G1195135| Mfr #: 11R20

$61.60 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Reduces: ParticulatesFilter Media: Cotton and Tin Steel CoreMax. Pressure: 35 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1195135 Mfr #: 11R20
Reduces: ParticulatesFilter Media: Cotton and Tin Steel Core
Max. Pressure: 35 psiItem: Filter Cartridge
Max. Temp.: 250 Degrees FOutside Dia.: 2-1/2"
Flow Rate: 12 GPMHeight: 20"
Inside Dia.: 1"Filter Cartridges Sub-Category: String and Blanket Wound Cartridges
Application: Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and LaboratoryStandards: FDA
Microns: 50Country of Origin (subject to change): United States

Description

Filter Cartridge, String and Blanket Wound Cartridges, 50 Micron Rating, Height 20 In., Filter Diameter 2-1/2 In., Filter Cartridge Media Cotton, Steel, Tin, Filter Flow Rate 12.00 gpm, Max. Temp. 250 Degrees F, Filter Reduces Particulates, Max. Pressure 35 psi, Application Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., Standards FDA, Package Quantity 6

Reviews