String Wnd Cartridge, 12 gpm, 50 Mic, PK6

PARKER| Zoro #: G2256152| Mfr #: 11R20A

$57.25 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Filter Cartridges Sub-Category: String and Blanket Wound Cartridges
Max. Temp.: 120 Degrees F
Flow Rate: 12 GPM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2256152 Mfr #: 11R20A
Filter Cartridges Sub-Category: String and Blanket Wound CartridgesMax. Temp.: 120 Degrees F
Flow Rate: 12 GPMOutside Dia.: 2-1/2"
Filter Media: Cotton and Polypropylene CoreReduces: Particulates
Standards: FDAMicrons: 50
Inside Dia.: 1"Max. Pressure: 35 psi
Height: 20"Item: Filter Cartridge
Country of Origin (subject to change): United States

Description

String Wound Filter Cartridge, 50 Microns, Filter Media Cotton and Polypropylene Core, Height 20 In., Outside Dia. 2-1/2 In., Flow Rate 12 gpm, Max. Temp. 120 Degrees F, Max. Pressure 35 psi, Reduces Particulates, Application Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., Standards FDA, Package Quantity 6

Reviews