String Wnd Cartridge, 12 gpm, 75 Mic, PK6

PARKER| Zoro #: G0714357| Mfr #: 10R20S

$113.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0714357 Mfr #: 10R20S
Inside Dia.: 1"Standards: FDA
Max. Temp.: 250 Degrees FApplication: Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory
Item: String Wound Filter CartridgeOutside Dia.: 2-1/2"
Filter Cartridges Sub-Category: String and Blanket Wound CartridgesReduces: Particulates
Filter Media: Cotton and 316 Stainless Steel CoreMicrons: 75
Height: 20"Flow Rate: 12 gpm
Country of Origin (subject to change): United States

Product Description

String Wound Filter Cartridge, 75 Microns, Filter Media Cotton and 316 Stainless Steel Core, Height 20 In., Outside Dia. 2-1/2 In., Flow Rate 12 gpm, Max. Temp. 250 Degrees F, Reduces Particulates, Application Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., Standards FDA, Package Quantity 6

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.