String Wnd Cartridge, 12 gpm, 75 Mic, PK6

PARKER| Zoro #: G0852266| Mfr #: M10R20A

$55.04 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Temp.: 120 Degrees F
Inside Dia.: 1"
Standards: FDA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0852266 Mfr #: M10R20A
Max. Temp.: 120 Degrees FInside Dia.: 1"
Standards: FDAOutside Dia.: 2-1/2"
Flow Rate: 12 GPMMicrons: 75
Item: Filter CartridgeApplication: Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory
Filter Cartridges Sub-Category: String and Blanket Wound CartridgesHeight: 20"
Reduces: ParticulatesFilter Media: Polypropylene and Polypropylene Core
Country of Origin (subject to change): United States

Description

String Wound Filter Cartridge, 75 Microns, Filter Media Polypropylene and Polypropylene Core, Height 20 In., Outside Dia. 2-1/2 In., Flow Rate 12 gpm, Max. Temp. 120 Degrees F, Reduces Particulates, Application Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., Standards FDA, Package Quantity 6

Reviews