Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
10 Micron, 2-7/16" O.D., 30-3/16" H, Filter Cartridge
  • Zoro #: G0282913
  • Mfr #: 19R30S
$98.89 ($16.48/unit)
  • Micron Rating: 10
  • Item: Filter Cartridge
  • Application: Pre-filtration For Membranes, Filtration of Oxidizing Agents/Alkalies/Mineral Acids/Amines/Organic Acids and Solvents/Petroleum Oils
See full product details
This item ships free.

Parker #19R30S Specifications

  • Zoro #: G0282913
  • Mfr #: 19R30S
Micron Rating: 10 Item: Filter Cartridge
Application: Pre-filtration For Membranes, Filtration of Oxidizing Agents/Alkalies/Mineral Acids/Amines/Organic Acids and Solvents/Petroleum Oils Standards: FDA
Material: FDA Grade Cotton (Filter Media), 316 Stainless Steel (Core) Filter Cartridge Media: Cotton, Stainless Steel
Filter Cartridges Sub-Category: String and Blanket Wound Cartridges Filter Media: Cotton and Stainless Steel Core
Microns: 10 Inside Dia.: 1"
Height: 30-3/16" Max. Pressure: 30 psid
Reduces: Particulates Filter Reduces: Particulates
Max. Temp.: 250 Degrees F Flow Rate: 15 gpm
Outside Dia.: 2-7/16" Filter Diameter: 2-1/2"
Filter Flow Rate: 15.00 gpm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filter Cartridge, String and Blanket Wound Cartridges, 10 Micron Rating, Height 30 In., Filter Diameter 2-1/2 In., Filter Cartridge Media Cotton, Stainless Steel, Filter Flow Rate 15.00 gpm, Max. Temp. 250 Degrees F, Filter Reduces Particulates, Max. Pressure 35 psi, Application Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., Standards FDA, Package Quantity 6

Restrictions and Compliance

Reviews of Parker #19R30S