KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

String Wnd Cartridge, 15 gpm, 10 Mic, PK6

PARKER| Zoro #: G2443366| Mfr #: M19R30A

$77.83 /pk

This item ships free. Details.Standard ground shipping.
Details:
Max. Temp.: 120 Degrees F
Inside Dia.: 1"
Max. Pressure: 35 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2443366 Mfr #: M19R30A
Max. Temp.: 120 Degrees FInside Dia.: 1"
Max. Pressure: 35 psiOutside Dia.: 2-1/2"
Flow Rate: 15 gpmMicrons: 10
Item: Filter CartridgeReduces: Particulates
Application: Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and LaboratoryFilter Cartridges Sub-Category: String and Blanket Wound Cartridges
Height: 30"Standards: FDA
Filter Media: Polypropylene and Polypropylene CoreCountry of Origin (subject to change): United States

Description

String Wound Filter Cartridge, 10 Microns, Filter Media Polypropylene and Polypropylene Core, Height 30 In., Outside Dia. 2-1/2 In., Flow Rate 15 gpm, Max. Temp. 120 Degrees F, Max. Pressure 35 psi, Reduces Particulates, Application Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., Standards FDA, Package Quantity 6

Reviews