BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

String Wnd Cartridge, 16 gpm, 10 Mic, PK6

PARKER| Zoro #: G0859747| Mfr #: 19R20-4-45G

$254.50 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Reduces: ParticulatesFilter Media: CottonMax. Pressure: 35 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0859747 Mfr #: 19R20-4-45G
Reduces: ParticulatesFilter Media: Cotton
Max. Pressure: 35 psiFlow Rate: 16 gpm
Max. Temp.: 250 Degrees FFor Use With: Large Diameter Plastic Housings
Inside Dia.: 1"Item: Filter Cartridge
Height: 20"Outside Dia.: 4-1/2"
Filter Cartridges Sub-Category: String and Blanket Wound CartridgesApplication: For Use with a Variety of Organic Solvents
Standards: FDAMicrons: 10
Country of Origin (subject to change): United States

Description

String Wound Filter Cartridge, 10 Microns, Filter Media Cotton, Height 20 In., Outside Dia. 4-1/2 In., Flow Rate 16 gpm, Max. Temp. 250 Degrees F, Max. Pressure 35 psi, Reduces Particulates, Application For Use with a Variety of Organic Solvents, Inside Dia. 1 In., For Use With Large Diameter Plastic Housings, Standards FDA, Package Quantity 6

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews