PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

String Wnd Cartridge, 16 gpm, 20 Mic, PK6

PARKER| Zoro #: G0988443| Mfr #: 15R20-4-45G

$244.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Application: For Use with a Variety of Organic SolventsFilter Media: CottonOutside Dia.: 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0988443 Mfr #: 15R20-4-45G
Application: For Use with a Variety of Organic SolventsFilter Media: Cotton
Outside Dia.: 4-1/2"Standards: FDA
Flow Rate: 16 gpmMicrons: 20
Item: Filter CartridgeHeight: 20"
Max. Temp.: 250 Degrees FFor Use With: Large Diameter Plastic Housings
Max. Pressure: 35 psiReduces: Particulates
Filter Cartridges Sub-Category: String and Blanket Wound CartridgesInside Dia.: 1"
Country of Origin (subject to change): United States

Description

String Wound Filter Cartridge, 20 Microns, Filter Media Cotton, Height 20 In., Outside Dia. 4-1/2 In., Flow Rate 16 gpm, Max. Temp. 250 Degrees F, Max. Pressure 35 psi, Reduces Particulates, Application For Use with a Variety of Organic Solvents, Inside Dia. 1 In., For Use With Large Diameter Plastic Housings, Standards FDA, Package Quantity 6

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews