DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

String Wnd Cartridge, 16 gpm, 20 Mic, PK6

PARKER| Zoro #: G2234224| Mfr #: T15R20-4-45A

$180.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Filter Cartridges Sub-Category: String and Blanket Wound Cartridges
For Use With: Large Diameter Plastic Housings
Max. Temp.: 120 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2234224 Mfr #: T15R20-4-45A
Filter Cartridges Sub-Category: String and Blanket Wound CartridgesFor Use With: Large Diameter Plastic Housings
Max. Temp.: 120 Degrees FFlow Rate: 16 gpm
Application: For Use with a Variety of Organic SolventsFilter Media: Polypropylene
Reduces: ParticulatesMicrons: 20
Inside Dia.: 1"Max. Pressure: 35 psi
Height: 20"Item: Filter Cartridge
Outside Dia.: 4-1/2"Country of Origin (subject to change): United States

Description

String Wound Filter Cartridge, 20 Microns, Filter Media Polypropylene, Height 20 In., Outside Dia. 4-1/2 In., Flow Rate 16 gpm, Max. Temp. 120 Degrees F, Max. Pressure 35 psi, Reduces Particulates, Application For Use with a Variety of Organic Solvents, Inside Dia. 1 In., For Use With Large Diameter Plastic Housings, Package Quantity 6

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews