BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

String Wnd Cartridge, 16 gpm, 50 Mic, PK6

PARKER| Zoro #: G2352402| Mfr #: T11R20-4-45A

$152.99 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Reduces: ParticulatesMax. Temp.: 120 Degrees FFilter Cartridges Sub-Category: String and Blanket Wound Cartridges
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2352402 Mfr #: T11R20-4-45A
Reduces: ParticulatesMax. Temp.: 120 Degrees F
Filter Cartridges Sub-Category: String and Blanket Wound CartridgesMicrons: 50
Max. Pressure: 35 psiInside Dia.: 1"
Flow Rate: 16 gpmFor Use With: Large Diameter Plastic Housings
Height: 20"Filter Media: Polypropylene
Application: For Use with a Variety of Organic SolventsItem: Filter Cartridge
Outside Dia.: 4-1/2"Country of Origin (subject to change): United States

Description

String Wound Filter Cartridge, 50 Microns, Filter Media Polypropylene, Height 20 In., Outside Dia. 4-1/2 In., Flow Rate 16 gpm, Max. Temp. 120 Degrees F, Max. Pressure 35 psi, Reduces Particulates, Application For Use with a Variety of Organic Solvents, Inside Dia. 1 In., For Use With Large Diameter Plastic Housings, Package Quantity 6

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews