String Wnd Cartridge, 18 gpm, 100 Mic, PK6

PARKER| Zoro #: G0855854| Mfr #: 8R30S

$90.23 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Temp.: 250 Degrees F
Inside Dia.: 1"
Standards: FDA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0855854 Mfr #: 8R30S
Max. Temp.: 250 Degrees FInside Dia.: 1"
Standards: FDAOutside Dia.: 2-1/2"
Flow Rate: 18 gpmMicrons: 100
Item: Filter CartridgeApplication: Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory
Filter Cartridges Sub-Category: String and Blanket Wound CartridgesHeight: 30"
Reduces: ParticulatesFilter Media: Cotton and 316 Stainless Steel Core
Country of Origin (subject to change): United States

Description

String Wound Filter Cartridge, 100 Microns, Filter Media Cotton and 316 Stainless Steel Core, Height 30 In., Outside Dia. 2-1/2 In., Flow Rate 18 gpm, Max. Temp. 250 Degrees F, Reduces Particulates, Application Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., Standards FDA, Package Quantity 6

Reviews