String Wnd Cartridge, 18 gpm, 100 Mic, PK6

PARKER| Zoro #: G0503002| Mfr #: M8R30A

$83.76 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0503002 Mfr #: M8R30A
Inside Dia.: 1"Max. Temp.: 120 Degrees F
Application: Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and LaboratoryItem: String Wound Filter Cartridge
Filter Media: Polypropylene and Polypropylene CoreOutside Dia.: 2-1/2"
Filter Cartridges Sub-Category: String and Blanket Wound CartridgesReduces: Particulates
Standards: FDAMicrons: 100
Height: 30"Flow Rate: 18 gpm
Country of Origin (subject to change): United States

Product Description

String Wound Filter Cartridge, 100 Microns, Filter Media Polypropylene and Polypropylene Core, Height 30 In., Outside Dia. 2-1/2 In., Flow Rate 18 gpm, Max. Temp. 120 Degrees F, Reduces Particulates, Application Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., Standards FDA, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.