DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

String Wnd Cartridge, 18 gpm, 20 Mic, PK6

PARKER| Zoro #: G1080073| Mfr #: M15R30A

$84.95 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Filter Cartridges Sub-Category: String and Blanket Wound Cartridges
Max. Temp.: 120 Degrees F
Flow Rate: 18 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1080073 Mfr #: M15R30A
Filter Cartridges Sub-Category: String and Blanket Wound CartridgesMax. Temp.: 120 Degrees F
Flow Rate: 18 gpmApplication: Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory
Filter Media: Polypropylene and Polypropylene CoreStandards: FDA
Microns: 20Inside Dia.: 1"
Max. Pressure: 35 psiHeight: 30"
Item: Filter CartridgeOutside Dia.: 2-1/2"
Country of Origin (subject to change): United States

Description

String Wound Filter Cartridge, 20 Microns, Filter Media Polypropylene and Polypropylene Core, Height 30 In., Outside Dia. 2-1/2 In., Flow Rate 18 gpm, Max. Temp. 120 Degrees F, Max. Pressure 35 psi, Application Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., Standards FDA, Package Quantity 6

Reviews