HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

String Wnd Cartridge, 18 gpm, 25 Mic, PK6

PARKER| Zoro #: G0866196| Mfr #: T15R30A

$80.50 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Filter Cartridges Sub-Category: String and Blanket Wound Cartridges
Max. Temp.: 120 Degrees F
Flow Rate: 18 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0866196 Mfr #: T15R30A
Filter Cartridges Sub-Category: String and Blanket Wound CartridgesMax. Temp.: 120 Degrees F
Flow Rate: 18 gpmApplication: Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory
Filter Media: PolypropyleneReduces: Particulates
Microns: 25Inside Dia.: 1"
Max. Pressure: 35 psiHeight: 30"
Item: Filter CartridgeOutside Dia.: 2-1/2"
Country of Origin (subject to change): United States

Description

String Wound Filter Cartridge, 25 Microns, Filter Media Polypropylene, Height 30 In., Outside Dia. 2-1/2 In., Flow Rate 18 gpm, Max. Temp. 120 Degrees F, Max. Pressure 35 psi, Reduces Particulates, Application Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., Package Quantity 6

Reviews