KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

String Wnd Cartridge, 18 gpm, 50 Mic, PK6

PARKER| Zoro #: G2133941| Mfr #: 11R30A

$85.75 /pk

This item ships free. Details.Standard ground shipping.
Details:
Max. Temp.: 120 Degrees F
Standards: FDA
Max. Pressure: 35 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2133941 Mfr #: 11R30A
Max. Temp.: 120 Degrees FStandards: FDA
Max. Pressure: 35 psiOutside Dia.: 2-1/2"
Flow Rate: 18 gpmMicrons: 50
Item: Filter CartridgeInside Dia.: 1"
Filter Cartridges Sub-Category: String and Blanket Wound CartridgesHeight: 30"
Reduces: ParticulatesFilter Media: Cotton and Polypropylene Core
Country of Origin (subject to change): United States

Description

String Wound Filter Cartridge, 50 Microns, Filter Media Cotton and Polypropylene Core, Height 30 In., Outside Dia. 2-1/2 In., Flow Rate 18 gpm, Max. Temp. 120 Degrees F, Max. Pressure 35 psi, Reduces Particulates, Application Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., Standards FDA, Package Quantity 6

Reviews