String Wnd Cartridge, 18 gpm, 50 Mic, PK6

PARKER| Zoro #: G2448616| Mfr #: M11R30A

$80.95 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Application: Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and LaboratoryFilter Media: Polypropylene and Polypropylene CoreOutside Dia.: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2448616 Mfr #: M11R30A
Application: Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and LaboratoryFilter Media: Polypropylene and Polypropylene Core
Outside Dia.: 2-1/2"Standards: FDA
Flow Rate: 18 gpmMicrons: 50
Item: Filter CartridgeHeight: 30"
Max. Temp.: 120 Degrees FMax. Pressure: 35 psi
Reduces: ParticulatesFilter Cartridges Sub-Category: String and Blanket Wound Cartridges
Inside Dia.: 1"Country of Origin (subject to change): United States

Description

Filter Cartridge, String and Blanket Wound Cartridges, 50 Micron Rating, Height 30 In., Filter Diameter 2-1/2 In., Filter Cartridge Media Polypropylene, Filter Flow Rate 18.00 gpm, Max. Temp. 120 Degrees F, Filter Reduces Particulates, Max. Pressure 35 psi, Application Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., Standards FDA, Package Quantity 6

Reviews