KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

String Wnd Cartridge, 18 gpm, 50 Mic, PK6

PARKER| Zoro #: G1250821| Mfr #: T11R30A

$74.75 /pk

This item ships free. Details.Standard ground shipping.
Details:
Max. Temp.: 120 Degrees F
Inside Dia.: 1"
Max. Pressure: 35 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1250821 Mfr #: T11R30A
Max. Temp.: 120 Degrees FInside Dia.: 1"
Max. Pressure: 35 psiOutside Dia.: 2-1/2"
Flow Rate: 18 gpmMicrons: 50
Item: Filter CartridgeApplication: Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory
Filter Cartridges Sub-Category: String and Blanket Wound CartridgesHeight: 30"
Reduces: ParticulatesFilter Media: Polypropylene
Country of Origin (subject to change): United States

Description

Filter Cartridge, String and Blanket Wound Cartridges, 50 Micron Rating, Height 30 In., Filter Diameter 2-1/2 In., Filter Cartridge Media Polypropylene, Filter Flow Rate 18.00 gpm, Max. Temp. 120 Degrees F, Filter Reduces Particulates, Max. Pressure 35 psi, Application Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., Package Quantity 6

Reviews